Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ CleanTeam™ Polyurethane-Coated Nylon Clean Environment Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Knit wrist helps prevent dirt and debris from entering the glove
- Constructed from nylon filament yarns for low lint applications
- Nylon yarns absorb perspiration to leave hands cool and comfortable
- Can be worn as a liner under disposable and other liquid-proof gloves
- Color coded hems for easy size identification
Specifications
Specifications
Coated Area | Fingertips |
Construction | Seamless Knit |
Coating Material | Polyurethane |
Color | White |
Hand | Specific |
Material | Nylon |
Size | Medium |
For Use With (Application) | Product Handling, Electronics Assembly, Photography Labs, and Computer Manufacturing |
Glove Cuff Color | Brown |
Glove Cuff Style | Knit |
Show More |
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction