Learn More
PIP™ A/B Grade Shoulder Split Cowhide Leather Double Palm Work Gloves
Shop All Protective Industrial Products Inc. ProductsDescription
- Constructed of A/B grade shoulder split cowhide
- Cotton lined palm for extra comfort
- Gunn cut pattern delivers durability, wear, and comfort
- Wing thumb increases comfort in open-handed work
- Fabric back provides breathability and flexibility
- Leather knuckle strap and finger tips for extra protection
- Elastic closure sewn inside glove for safety and comfort
- Color coded hems for easy size identification
- Meets the content requirements for Chromium VI Free Leather
- Used for construction, metalworking, farming, maintenance, and other general purposes
Specifications
Specifications
| Cuff Material | Rubberized |
| Color | Gray, Blue |
| Hand | Specific |
| Material | Shoulder Split Cowhide Leather |
| Product Type | Double Palm Gloves |
| Size | Small |
| Style | Gunn |
| Glove Cuff Color | Blue with Green Stripes |
| Glove Cuff Style | Safety |
| Hem Color | Red |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
