Learn More
Description
- Lightweight safety eyewear
- Wraparound lens style
- Thin temple provides secure fit without pressure
- Variety of lens options for virtually any application
- Squared lens shape with slight taper, provides modern styling
- Enhanced lens design extends field of vision and protection
- Sleek temples with strategically perforated design ensures flexible, secure fit to multiple head shapes and sizes
Compliance
Meets ANSI Z87.1-2015 standards.
Specifications
Specifications
| Lens Coating | Anti-fog, Scratch-resistant |
| Height (Metric) | 4 cm |
| Shape | Wraparound Lens |
| Description | Squared lens with slight taper |
| Lens Tint | Clear |
| Product Type | Safety Glasses |
| For Use With (Application) | Protection from projectiles and impact in general use |
| Frame Color | Clear |
| Temple Style | Thin |
| Material | Polycarbonate |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
