Learn More
Description
- More bristles holds even cleaning solution
- Stiff bristles allow the brush to handle tougher cleaning jobs
- Ergonomic designed
- Long handle that force can be easily applied
- The lack of crevices, cracks, and mold lines eliminates the places bacteria can hide and multiply in
Specifications
Specifications
| Product Type | Pipe Brush |
| Bristle Material | PBT |
| Bristle Type | Medium Stiffness |
| Color-coded | Yes |
| Handle Material | Polypropylene |
| Handle Type | Ergonomic |
| Tip Type | Without Tip |
| Sterility | Non-sterile |
| Color | Orange |
| Length (English) | 3.1 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.