Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Self-Sticking Pipe Marker Labels: VACUUM
Shop All Brady Corporation Products
Click to view available options
Size (English):
12 x 2 in. (W x H)
8 x 1 in. (W x H)
Color:
Green
Yellow
Description
- Made of Plastic (B-736)
- Markers withstand temperatures from -40°F to 212°F
- Ideal for on-the-spot repair or replacement of damaged or missing markers
Specifications
Specifications
Description | Compatible Surface Types: Smooth |
Adhesive Type | Acrylic, Permanent |
Color | Green |
Format | Roll |
Material | Plastic (B-736) |
Product Type | Pipe Marker |
Display Text | VACUUM |
For Use With (Application) | Pipe and Valve Marking |
Size (English) | 8 x 1 in. (W x H) |
Size (Metric) | 20.3 x 2.54 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction