Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Pipe Marker with Arrows, Style 28
Shop All Brady Corporation Products
Click to view available options
Color:
Black on Yellow
White on Green
Description
- Designed for permanent applications in severe indoor or outdoor environments
- High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
- Good chemical, oil and water resistance
- Average outdoor durability 8 to 10 years
Specifications
Specifications
Adhesive Type | Permanent Acrylic |
Coating | None |
Color | Black on Yellow |
Display | Text with Symbol |
Finish | Gloss |
Format | Label |
Material | Vinyl |
Product Type | Pipe Marker |
Sterility | Non-sterile |
Display Text | Arrow |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction