Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Pipe Marker for Gas, Legend: HELIUM FULL CYLINDERS
Shop All Brady Corporation Products
Click to view available options
Display Text:
Legend: HELIUM FULL CYLINDERS
Specifications
Specifications
Description | Abrasion and chemical resistant |
Adhesive Type | Acrylic, Permanent, Cold Temperature |
Color | White, Green |
Material | Pressure Sensitive Vinyl (B-946) |
Product Type | Pipe marker for gases |
Display Text | Legend: HELIUM FULL CYLINDERS |
Size (English) | 10 x 7 in. (W x H) |
Size (Metric) | 25.4 x 17.7 cm (W x H) |
Thickness (English) | 0.004 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction