Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Solid Color Banding Tape
Shop All Brady Corporation Products
Click to view available options
Color:
Blue
Brown
Gray
Green
Orange
Purple
Red
White
Yellow
Width (English):
1 in.
2 in.
4 in.
Description
- Made of pressure sensitive vinyl
- Tapes are supplied in liner-mounted rolled form, use two bands per marker
Compliance
Meets ASME color field size recommendation when used in combination with worded legends and directional flow arrows
Specifications
Specifications
Certifications/Compliance | ASME (ANSI) |
Adhesive Type | Acrylic, Pressure-sensitive |
Color | Orange |
Material | Vinyl |
Product Type | Pipe Banding Tape |
For Use With (Application) | For pipe markers, arrow tape, numbers and letters, vehicle placards, pedestal markers, warning panels and safety signs |
Life Span | 8 to 10 Years |
Quantity | 1 Roll |
Temperature Range (English) | -40 to 180°F |
Temperature Range (Metric) | -40 to 82°C |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction