Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell Fibre-Metal™ Pipeliner™ Series Welding Helmets

Catalog No. 19085602 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Product Type:
Welding Helmet (Passive)
Welding Helmet (Ratchet)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
19-085-602 Welding Helmet (Passive)
19-085-604 Welding Helmet (Ratchet)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-085-602 Supplier Honeywell Fibre-Metal™ Supplier No. 110PWE
Add to Cart
Add to Cart

These helmets provide everything pipe welders need to be safe and productive under even the harshest of welding conditions.

  • Compact design allows access to areas where there is no room for a standard helmet
  • Comfortable, functional headgear uses a constant-fit rubber headband for frequent re-adjustments as pipe welders move about their work

Specifications

Certifications/Compliance ANSI, CSA
Color White
Height (English) Viewing Area 2 in.
Height (Metric) 22.6 cm
Includes Polycarbonate Filter Plate (P247), and CR-39 Clear Cover Plate (P242)
Length (Metric) 35.6 cm
Lens Tint Shade 10
Material Fiberglass
Model 110 PWE
Product Type Welding Helmet (Passive)
Size Universal
Suspension Type Rubber Headband Suspension
Weight (Metric) 907 g
Ventilated Not Ventilated
Head Style Rubber Headband
Width (Metric) 25.4 cm
Width (English) 10 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.