Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Rubber Pipette Bulbs
SCI_ED

Catalog No. s23791 Shop All Eisco Products
Change view
Click to view available options
Volume (Metric):
2 mL
5 mL
10 mL
15 mL
25 mL
100 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
S23791 5 mL
S27027 2 mL
S29387 10 mL
S27025 15 mL
S23792 25 mL
S27026 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S23791 Supplier Eisco™ Supplier No. CH0230A
Add to Cart
Add to Cart

Durable rubber pipette bulbs allow filling and dispensing of liquids within glass or plastic serological pipettes

  • Made of high quality, durable rubber
  • For use with serological pipettes
  • Clearly marked, easy to read
  • Great for any school or home laboratory

Specifications

Description Pear Shape
Autoclavable Not Autoclavable
Color Red
Disposable Reusable
For Use With Pipette
Grip Type Round
Material Rubber
Model Pear
Number of Channels 1
Sterility Non-sterile
Type Replacement Pipette Bulb
Volume (Metric) 5 mL
For Use With (Equipment) Pipettes
Quantity 1
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.