Learn More
Description
- Reference tips with graduation marks measure variable amounts with fixed volume pipetter
- Gel loading tips with fine points for loading electrophoresis gels
Order Info
Packaged in bulk packs of 1000, except the sterile gel loading tips (S63216) which are packaged in five racks of 204.
Specifications
Specifications
| Volume (Metric) | 1 to 200 μL |
| Sterility | Non-sterile |
| Color | Yellow |
| Autoclavable | Autoclavable |
| Length (English) | 2 in. |
| Length (Metric) | 5cm |
| Clean Claims | DNase, RNase, DNA, and Pyrogen Free |
| Tip Style | Standard |
| Product Type | ` |
| For Use With (Equipment) | Universal Fit |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
