Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gilson™ PIPETMANTM Multichannel Trade-In PROMO
GREENER_CHOICE

Catalog No. p-7182021 Shop All Gilson Products
Click to view available options
Volume (Metric):
1 to 10 μL
2 to 20 μL
20 to 200 μL
30 to 300 μL
Number of Channels:
8
12

Catalog No. F144068TG

Supplier: Gilson™ F144068T

Only null left
Add to Cart
Add to Cart

Send in your used or broken pipettes and save on select Gilson models. All used brands and models qualify and a pre-postage bag will be included with the order. Refurbished pipettes will be donated to Seeding Labs, who distributes to labs and universities around the world who need it most.

  • PIPETMANTM Multichannel pipettes bring a new level of comfort into the Gilson range
  • Redesigned piston mechanism reduces the force needed to aspirate and dispense liquids
  • Offers one of the lowest pipetting forces commercially available
  • Maintains the trusted durability, accuracy, and reliability of the original PIPETMANTM pipettes
  • New piston assembly system and high quality piston grease guarantee hours of comfortable pipetting

Specifications

Compatible Tips Diamond Tips
Description Adjustable Volume
Adjustable Tip Spacing No
Autoclavable Not Autoclavable
Color Red
Dispensing Speed Manual
Disposable Reusable
For Use With Pipette Tip 0.5 to 20 μL
Grip Type Ergonomic
Material Metal Ejector
Model P8x10G
Number of Channels 8
Product Line Pipetman
Programmability No
Sterility Non-sterile
Type Manual Air Displacement Pipette
Volume (Metric) 1 to 10 μL
Quantity 1
Warranty 3 Years
Dimensions (L x W x H) 330 x 152 x 38 mm
Length (Metric) 330 mm
Width (English) 5.98 in
Width (Metric) 152 mm
Height (English) 1.5 in
Height (Metric) 38 mm
Weight (English) .86 lb
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.