Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Gilson™ PIPETMAN™ Tipack™ Filter Tips PROMO
Click to view available options
Volume (Metric):
0.1 to 10 μL
10 to 100 μL
100 to 1000 μL
100 to 1200 μL
2 to 30 μL
20 to 200 μL
Length (Metric):
3 cm
4.5 cm
5.1 cm
8.4 cm
Description
- Optimized geometry and pure polypropylene material ensure complete dispensing for consistent results.
- Guarantees accuracy and precision.
- No risk of contamination: Tips are manufactured in a clean room.
- Gamma ray sterilized: Indicator dots used on Gilson's products undergo an irreversible color change upon sterilization.
- Guaranteed free of DNA, RNA, DNase, RNase, ATP, Pyrogens and trace metals.
- Full traceability from the mold to the bench guaranteed.
- Easy identification with color-coded packaging.
Specifications
Specifications
Volume (Metric) | 2 to 30 μL |
Filtered | Filtered |
Sterility | Sterile |
Color | Clear |
Model | DF30ST |
Length (English) | 5.71 in. |
Length (Metric) | 5.1 cm |
Format | Rack |
Product Type | Filter Tips |
Product Line | Pipetman Tipack |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction