Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Gilson™ PIPETMAN™ TOWERPACK™ Refill System PROMO
Shop All Gilson Products

Click to view available options
Volume (Metric):
0.1 to 10 μL
0.1 to 20 μL
100 to 1000 μL
2 to 200 μL
20 to 300 μL
Sterility:
Non-sterile
Sterile
Description
- Color-coded racks to differentiate tip models and indicate the compatible Gilson™ pipet models
- Available in autoclavable and sterilized versions
- Fits Universal Reload box (Cat. No. F167100G, available separately)
- Sterilized Tower Pack is individually wrapped in medical device-quality plastic to help protect tips from contamination
Specifications
Specifications
| Volume (Metric) | 2 to 200 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Length (English) | 4.21 in. |
| Length (Metric) | 10.7 cm |
| Diameter (Metric) Outer | 0.4 mm |
| Compatibility | D200 2 to 200μL 51 mm L Pipetman™ Diamond™ pipet tips |
| Format | Rack, 10 x 96 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction