Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Pipette-Specific Tips
Shop All Fisherbrand Products
Click to view available options
Format:
Bulk
Bulk, Bagged
Rack
Rack, 10 x 96
Rack, SR 5 x 200
Stack Rack
Stack Rack, 5 x 200
Volume (Metric):
0.1 to 200 μL
1 to 200 μL
100 to 1000 μL
100 to 1300 μL
5 to 300 μL
Color:
Blue
Natural
Yellow
Sterility:
Non-sterile
Sterile
Description
These tips are specifically designed to fit certain pipettes and are non-sterile for laboratory use.
- Tips for specific applications
- Designed to fit distinctive pipettes
- Certified by independent laboratory
- Nonsterile: RNase, DNase, DNA, and Pyrogen Free; Sterile: RNase, DNase, DNA, Bioburden, PCR Inhibitor, and Pyrogen Free
Specifications
Specifications
| Volume (Metric) | 1 to 200 μL |
| Sterility | Non-sterile |
| Color | Natural |
| Length (English) | 2.5 in. |
| Length (Metric) | 6.35cm |
| Format | Stack Rack, 5 x 200 |
| Tip Style | Specialty |
| For Use With (Equipment) | Oxford P-3000, Oxford P-7000, Helena |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction