Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VistaLab™ Technologies Pipetter Power Supplies and Batteries
SDP

Catalog No. p-2909268 Shop All VistaLab Technologies Inc. Products
Click to view available options
Type:
Lithium-ion Battery
Power Supply
Voltage:
3.7 V
100 V
230 V

Specifications

Battery Type Lithium-ion
For Use With Pipettes
Material Plastic
Type Lithium-ion Battery
For Use With (Equipment) Ovation™ Adjustable Electronic Single Channel and Multichannel Pipette
Quantity 1 Ea.
Length (English) 2 in.
Width (English) 2 in.
Height (English) 2 in.
Voltage 3.7 V
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.