Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Plain Spinbar Magnetic Stirring Bars

Catalog No. p-6927019
Click to view available options
Length (Metric):
60 mm
76 mm

Smooth surface with no sharp or flat edges maximizing contact with the stirring vessel.

  • Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating
  • Durable and inert
  • Autoclave safe

Specifications

Coating PTFE, FDA-grade, USP Class VI
Material PTFE, Alnico Magnet
Type Magnetic Stir Bar
Shape Cylinder
Diameter (Metric) 10 mm
Length (Metric) 60 mm
Quantity 1
Autoclavable Autoclavable
Includes Alnico magnet
Description Smooth surface; Dia. x L: 10 x 60mm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.