Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Plano Glass Mirrors - Unmounted
SCI_ED

Catalog No. S24353 Shop All Eisco Products
Change view
Click to view available options
Dimensions (L x W):
100 x 75 mm (4 x 3 in.)
150 x 100 mm (6 x 4 in.)
150 x 25 mm (6 x 1 in.)
150 x 50 mm (6 x 2 in.)
75 x 25 mm (3 x 1 in.)
75 x 50 mm (3 x 2 in.)
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S24353 75 x 50 mm (3 x 2 in.)
S41514 75 x 25 mm (3 x 1 in.)
S41515 100 x 75 mm (4 x 3 in.)
S41516 150 x 25 mm (6 x 1 in.)
S41517 150 x 50 mm (6 x 2 in.)
S41518 150 x 100 mm (6 x 4 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S24353 Supplier Eisco™ Supplier No. PH0514B
Add to Cart
Add to Cart

Rectangular, plano glass mirrors have a silvered back with protective coating and are designed for physics and educational uses. Pack of 10

  • Rectangular shaped plano glass mirrors
  • Designed for educational use
  • Include silvered back with protective coating
  • Pack of 10

Warranty and Services

1 year limited manufacturer warranty.

Specifications

Dimensions (L x W) 75 x 50 mm (3 x 2 in.)
Quantity 10 Pk.
Material Plano Glass
For Use With (Application) Light, Optics
Product Type Mirror
Shape Rectangular
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.