Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Planting Supplies

Click to view available options
Product Type:
Plant Twist Ties, 8 in.
Twine
Water-resistant Label Marker Pen
Color:
Black
Green
Natural
Quantity:
100/Pk.
12/Pk.
Each
Specifications
Specifications
Product Type | Plant Twist Ties, 8 in. |
Material | Plastic |
Color | Green |
For Use With (Application) | Luster Leaf Planting Supplies |
Weight (English) | 0.1 lb. |
Weight (Metric) | 0.45 kg |
Quantity | 100/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction