Learn More
Description
- Optimal temperature control with PID microprocessor
- Smart Controller
- EPA SNAP compliant refrigerants
- Full array of alarms
- LED interior lighting
- Stainless steel interiors
- Sliding drawers
- Probe access port
Specifications
Specifications
| Type | Plasma Freezer |
| Capacity (English) | 49 cu. ft. |
| Capacity (Metric) | 1388 L |
| Temperature Range | -35°C to -15°C |
| Door Style | Swing Solid |
| No. of Doors | 2 |
| Door Opening Recovery | Temperatures do not exceed -34.5°C for short door opening (-29.6°C for extended door opening) |
| Cabinet Material | Scratch-resistant Painted Steel |
| Insulation | Urethane |
| Interior | Stainless Steel |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

