Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corepoint Scientific™ Plasma Freezer



Click to view available options
Capacity (English):
23 cu. ft.
49 cu. ft.
Door Style:
Swing Solid
Swing Solid with Chart Recorder
No. of Doors:
1
2
Description
- Optimal temperature control with PID microprocessor
- Smart Controller
- EPA SNAP compliant refrigerants
- Full array of alarms
- LED interior lighting
- Stainless steel interiors
- Sliding drawers
- Probe access port
Specifications
Specifications
Type | Plasma Freezer |
Capacity (English) | 23 cu. ft. |
Capacity (Metric) | 651 L |
Temperature Range | -35°C to -15°C |
Door Style | Swing Solid |
No. of Doors | 1 |
Door Opening Recovery | Temperatures do not exceed -34.5°C for short door opening (-29.6°C for extended door opening) |
Cabinet Material | Scratch-resistant Painted Steel |
Insulation | Urethane |
Interior | Stainless Steel |
Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction