Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Plastic 500mL Hydrometer Cylinders
SCI_ED

Catalog No. s29072 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
500 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Features molded graduations.

  • Plastic
  • Overflow cup
  • 4.25 in. dia. (10cm) base

Specifications

Capacity (Metric) 500 mL
Material Polypropylene
Includes Overflow Cup
Graduations 5 mL
Autoclavable Autoclavable
Subdivision 5mL
Shape Round
Base Type Hexagonal
Height (English) 12 in.
Height (Metric) 304.8 mm
Type Ungraduated Cylinder
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.