Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Plastic Beakers



Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
600 mL
1000 mL
2000 mL
Quantity:
12 Pk.
3 Pk.
4 Pk.
5 Pk.
6 Pk.
Description
- Molded in polypropylene
- Autoclavable
- Feature raised graduations on the outer surface
- Griffin Style Beakers nest without sticking together
- New Style beakers feature tapered spouts for easier pouring of solutions
Specifications
Specifications
Capacity (English) | 33.8 oz. |
Color | Clear |
Diameter (English) Outer | 4.9 in. |
Diameter (Metric) Outer | 12.4 cm |
Capacity (Metric) | 1000 mL |
Material | Polypropylene |
For Use With (Application) | For Excellent Clarity and Very Good Chemical Resistance |
Height (English) | 5.9 in. |
Height (Metric) | 15 cm |
Includes | Spout |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction