Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Plastic Beakers
SDPSCI_ED

Catalog No. S01914 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
600 mL
1000 mL
2000 mL
Quantity:
12 Pk.
3 Pk.
4 Pk.
5 Pk.
6 Pk.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
S01914 600 mL 4 Pk.
S01910 50 mL 12 Pk.
S01911 100 mL 12 Pk.
S01912 250 mL 6 Pk.
S63118 500 mL 4 Pk.
S00614 1000 mL 3 Pk.
S01335 1000 mL 5 Pk.
S01916 2000 mL 3 Pk.
S01334 2000 mL 12 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. S01914 Supplier United Scientific™ Supplier No. BP0600
Add to Cart
Add to Cart

Plastic Beakers feature excellent clarity and very good chemical resistance.

  • Molded in polypropylene
  • Autoclavable
  • Feature raised graduations on the outer surface
  • Griffin Style Beakers nest without sticking together
  • New Style beakers feature tapered spouts for easier pouring of solutions

Specifications

Capacity (English) 20.3 oz.
Diameter (English) Outer 4.33 in.
Diameter (Metric) Outer 11 cm
Capacity (Metric) 600 mL
Material Polypropylene
For Use With (Application) For Excellent Clarity and Very Good Chemical Resistance
Height (English) 4.92 in.
Height (Metric) 12.5 cm
Includes Spout
Increments 10 mL
Quantity 4 Pk.
Type Beaker
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Scale Molded Graduations
Style Griffin
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.