Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

American Scientific Plastic Blunt Tip Forceps
SDPSCI_ED

Catalog No. S00381
Change view
Click to view available options
Length (Metric):
125 mm
Catalog No. Length (Metric)
S00381 125 mm
1 options

Catalog No. S00381

Supplier: American Scientific 105555

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

These straight, medium-tip Dissection Forceps are made of durable plastic with blocks that keep the tips from crossing over. The forceps are useful for biology/dissection labs as well as for honing fine motor movements and sorting activities in preschool and elementary classrooms.

  • Medium Size: These forceps are 125 mm (5 in.) in length. The medium size strikes a perfect balance between handling precision and comfortable use.
  • Blunt Tip: The blunt, rounded tips ensure gentle contact with samples.
  • High-Quality Plastic: These forceps are constructed from premium plastic, ensuring both durability and long-lasting performance.
  • Textured Grip: The textured surface of the handle provides a secure, slip-resistant grip, even when your hands are wet or gloved.
  • Multiple Applications: These forceps are useful for biology and dissection labs as well as for honing fine motor movements and sorting activities in preschool and elementary classrooms.

Specifications

Tip Style Blunt
Design Straight
Length (English) 5 in.
Material Polystyrene
Length (Metric) 125 mm
Product Type Forceps
Quantity (No. per Case) 2800/Cs.
Finish Plastic
Height (English) Body 0.44 in.
Height (Metric) Body 12 mm
Precision Standard
Teeth Count 15
Thickness Medium
Thickness (English) Tip 0.1 in.
Thickness (Metric) Tip 2 mm
Dimensions (L x W) 125 x 36 mm
Width (Metric) 36 mm
Width (English) 1.5 in.
Type Forceps
Sterility Non-sterile
Length (English) Overall 5 in.
Quantity 1 Ea.
Style Standard
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.