Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisher Science Education™ Plastic Cups
Shop All Fisherbrand Products

Click to view available options
Capacity (English):
7 oz.
16 oz.
Quantity:
100 Pk.
50 Pk.
Specifications
Specifications
| For Use With (Application) | Used in the Science Classroom |
| Material | Plastic |
| Quantity | 50 Pk. |
| Capacity (Metric) | 473.17 mL |
| Capacity (English) | 16 oz. |
| Product Type | Cup |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction