Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Plastic Disposable Cups, with Air Tight Lid
SDPSCI_ED

Catalog No. S00025 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
118 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S00025 118 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S00025 Supplier United Scientific™ Supplier No. UNHX4OZ
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Plastic disposable cups with air tight lid are offered in packs of 100.

  • 4 oz. cup with PET lid
  • Offered in packs of 100
  • Cups and caps packed separately

Specifications

Closure Material Polyethylene
Diameter (Metric) Outside 75 mm
Quantity 100 Pk.
Capacity (Metric) 118 mL
Product Type Sample Cup
Capacity (English) 4 oz.
Material Polypropylene
Height (Metric) 45 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.