Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Plastic Filter Funnels

Click to view available options
Diameter (Metric)Top:
50 mm
62 mm
75 mm
100 mm
150 mm
Quantity:
1 Ea.
10 Pk.
Description
- Chemically resistant polyethylene funnel
- Translucent
- Durable for student use
- Easy to clean
- Autoclavable
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
Diameter (Metric)Top | 50 mm |
Diameter (Metric) Stem | 5 cm |
Material | Polyethylene |
Height (Metric) | 9 cm |
Color | Clear |
Quantity | 10 Pk. |
Length (English) Overall | 2 in. |
Length (Metric) Overall | 5 cm |
Height (English) | 3.7 in. |
Product Type | Filtering Funnel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction