Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

American Scientific Plastic Flex Tank
SDPSCI_ED

Catalog No. S00379
Change view
Click to view available options
Capacity (Metric):
1.9 L
3.8 L
Catalog No. Capacity (Metric)
S00379 3.8 L
S00373 1.9 L
2 options

Catalog No. S00379

Supplier: American Scientific 116501

The Plastic Flex Tank is made of flexible yet sturdy thermoform plastic. The tank is useful for a variety of purposes in biology labs and classrooms, including as an aquarium, terrarium, critter chamber, or for storing science classroom materials.

  • Thermoform, clear plastic container
  • Flexible, yet sturdy
  • Can be used as an aquarium, terrarium, or critter chamber
  • Useful for biology labs and classrooms
  • Rounded corners for easy cleaning
  • Nestable
  • Molded foot pegs

Specifications

Closure Item 1165-02 - Lid (available separately)
Color Clear
Material Polyethylene
Capacity (Metric) 3.8 L
Length (Metric) 17.8 cm
Width (Metric) 17.8 cm
Height (Metric) 12.7 cm
No. per Pack 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.