Learn More
American Scientific Plastic Handheld Magnifier



Description
- Magnification: 3X and 6X
- Approx. 50 mm (2 in.) Dia.
- Great for classroom use
Specifications
Specifications
| Product Type | Magnifier, Handheld |
| Description | Dual Lens |
| Material | Plastic |
| Diameter (Englis) Lens | 2 in. |
| Diameter (Metric) Lens | 50 mm |
| Magnification | 3, 6x |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.