Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Plastic Microcentrifuge Tubes
SCI_ED

Catalog No. S27036 Shop All Eisco Products
Change view
Click to view available options
No. per Pack:
100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. per Pack
S27036 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27036 Supplier Eisco™ Supplier No. CH0284A
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Features include raised graduations and a leak proof snap cap closure that is designed and tested to withstand the high forces of an ultra centrifuge.

  • Microcentrifuge tubes
  • Made of high quality polypropylene
  • Raised graduation labels
  • Features built in plugs and a snap to close cap that provides a leak proof seal
  • Tubes can withstand the high forces of an ultra centrifuge
  • 100 Tubes/Pack

Specifications

Color Clear
Capacity (Metric) 0.5 mL
Disposable Single-use
Material Polypropylene
For Use With Ultra Centrifuge
Includes Snap Cap
No. per Pack 100
Sterility Non-sterile
Autoclavable Autoclavable
Shape Cylindrical
Length (Metric) 10.16 cm
Capacity (English) 0.02 oz.
Bottom Shape Conical
Closure Type Plug
Closure Included Yes
Writing Area Yes
Height (Metric) 2.54 cm
Graduated Yes
Product Type Centrifuge Tube
Max. RCF High
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.