Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Plastic Microtube Box
SCI_ED

Catalog No. S29415 Shop All Eisco Products
Change view
Click to view available options
Positions:
64
100
Holds:
Microtubes (0.5 mL)
Microtubes (1.5 mL)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions Holds
S29415 100 Microtubes (0.5 mL)
S29416 64 Microtubes (1.5 mL)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S29415 Supplier Eisco™ Supplier No. CH0288A
Add to Cart
Add to Cart

Eisco™ Plastic Microtube Box features a numbered index printed on the transparent lid for convenient organization and indexing.

  • Rugged polycarbonate storage rack with lid
  • Letter and numbers on surface for easy indexing
  • Transparent lid for good visibility
  • Designed for use in temperatures ranging from -190°C to +121°C

Warranty and Services

1 year limited manufacturer warranty

Specifications

Autoclavable Autoclavable
Color Blue/White
Holds Microtubes (0.5 mL)
Material Polycarbonate
Positions 100
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
For Use With (Application) Storing Microtubes
Quantity 1
Length (Metric) 13.46 cm
Length (English) 5.3 in.
Width (English) 5.3 in.
Height (English) 1.5 in.
Weight (English) 0.5 lb.
Weight (Metric) 226.79 g
Product Type Microtube Rack
Shelves None
Height (Metric) 3.81 cm
Array 10 x 9
Width (Metric) 13.46 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.