Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Plastic Slide Boxes

Catalog No. b1780
Click to view available options
Color:
Blue
Red
White
Slide Capacity:
25
50
100

Store a lot of slides in a little space with these durable boxes.

  • Durable ABS plastic construction and internal cork lining safeguards slides
  • Store and protect 25, 50 or 100 slides
  • Index card fits in lid to record slide titles
  • Numbered slots on box correspond to lid index to maintain organization
  • Lids separate from 25- and 50-slide boxes for easy storage and retrieval
  • Available in red, white or blue for color-coding or aesthetic preference
  • 50-slide box opens and shuts using a plastic latch; 100-slide box has a hinged lid with a metal clasp

Dimensions (closed)

25-Slide Box: 5.5" × 3.375" × 1.25" (9.5 × 8.3 × 3.8cm)
50-Slide Box: 8.25" × 3.375" × 1.25" (21 × 8.5 × 3cm)
100-Slide Box: 8.25" x 6.375" x 1.25" (21 x 16 x 3cm)

Please Note: Availability may vary by country.

Specifications

Slide Capacity 25
Color White
Description 25 slide box; White
Device Holds 25, 48, 50 Slides
Dimensions (L x W x H) 5.5 x 3.375 x 1.25 in. (9.5 x 8.3 x 3.8 cm)
Height (English) 1.25 in.
Height (Metric) 3.8 cm
Length (English) 5.5 in.
Length (Metric) 9.5 cm
Material ABS Plastic
Width (English) 3.375 in.
Width (Metric) 8.3 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.