Learn More
Description
- Durable ABS plastic construction and internal cork lining safeguards slides
- Store and protect 25, 50 or 100 slides
- Index card fits in lid to record slide titles
- Numbered slots on box correspond to lid index to maintain organization
- Lids separate from 25- and 50-slide boxes for easy storage and retrieval
- Available in red, white or blue for color-coding or aesthetic preference
- 50-slide box opens and shuts using a plastic latch; 100-slide box has a hinged lid with a metal clasp
Dimensions (closed)
25-Slide Box: 5.5" × 3.375" × 1.25" (9.5 × 8.3 × 3.8cm)
50-Slide Box: 8.25" × 3.375" × 1.25" (21 × 8.5 × 3cm)
100-Slide Box: 8.25" x 6.375" x 1.25" (21 x 16 x 3cm)
Specifications
Specifications
| Slide Capacity | 50 |
| Color | Red |
| Description | 50 slide box; Red |
| Device Holds | 25, 48, 50 Slides |
| Dimensions (L x W x H) | 8.25 x 3.375 x 1.25 in. (21 x 8.3 x 3.8 cm) |
| Height (English) | 1.25 in. |
| Height (Metric) | 3.8 cm |
| Length (English) | 8.25 in. |
| Length (Metric) | 21 cm |
| Material | ABS Plastic |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.