Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Plastic Spatulas
SDPSCI_ED

Catalog No. S15798 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Length (English):
6 in.
8 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S15798 8 in.
S15955 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S15798 Supplier United Scientific™ Supplier No. 81302
Add to Cart
Add to Cart

Economical option for everyday lab use.

  • Molded in polypropylene.
  • Spatulas feature a spoon on one side.
  • Autoclavable.

Specifications

Quantity 12/Pk.
Shape Spoon End, Spatula End
Autoclavable Autoclavable
Length (English) 8 in.
Blade Material Stainless Steel
Handle Material Polypropylene
Material Polypropylene
Handle Type No Handle
Length (Metric) 20.32 cm

Warning: Cancer and reproductive harm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.