Learn More
Description
- Molded in polypropylene.
- Spatulas feature a spoon on one side.
- Autoclavable.
Specifications
Specifications
| Quantity | 12/Pk. |
| Length (English) | 6 in. |
| Blade Material | Polypropylene |
| Handle Material | Polypropylene |
| Material | Polypropylene |
| Handle Type | No Handle |
| Length (Metric) | 15.2 cm |
| Autoclavable | Autoclavable |
| Shape | Flat Squared End, Spoon End |
Warning: Cancer and reproductive harm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

