Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Plastic Spatulas
SDPSCI_ED

Catalog No. p-200009371 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Length (English):
6 in.
8 in.
Catalog No. Length (English)
S15955 6 in.
S15798 8 in.
2 options

Catalog No. S15955

Supplier: United Scientific™ 81301

Only null left
Add to Cart
Add to Cart

Economical option for everyday lab use.

  • Molded in polypropylene.
  • Spatulas feature a spoon on one side.
  • Autoclavable.

Specifications

Quantity 12/Pk.
Shape Flat Squared End, Spoon End
Autoclavable Autoclavable
Length (English) 6 in.
Blade Material Polypropylene
Handle Material Polypropylene
Material Polypropylene
Handle Type No Handle
Length (Metric) 15.2 cm

Warning: Cancer and reproductive harm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.