Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Plastic Test Tube Rack
SDPSCI_ED

Catalog No. s23992
Click to view available options
Positions:
8 and 36

Choose a versatile test tube rack. The Plastic Test Tube Rack features four sides, for 12 mm to 25 mm diameter test tubes.

  • All four sides can be used interchangeably for 12 mm through 25 mm diameter tubes
  • Rack features a total of 88 spaces on its four sides, 8 for 50 mL, 20 for 20 mL, 24 for 15 mL, and 40 for 12 mL tubes

Specifications

Product Type Test Tube Rack
Array 88 spaces on its four sides, 8 for 50 ml, 20 for 20 mL, 24 for 15 mL, and 40 for 12 mL tubes
Autoclavable Autoclavable
Color Blue
Holds Tubes (12 and 25 mm)
Material Polypropylene
Positions 8 and 36
Shape Cubical
Shelves None
Stackable No
Sterility Non-sterile
For Use With (Equipment) Can be used with 12 mm through 25 mm diameter tubes
Diameter (Metric) Opening 12 mm and 25 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.