Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Plastic Weighing Scoops

Click to view available options
Capacity (Metric):
2 mL
5 mL
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Quantity:
1
6
12
Description
- Plastic weigh scoop with handle
- Made from polypropylene
- Autoclavable
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
Product Type | Scoop |
Material | Polypropylene |
Autoclavable | Autoclavable |
Capacity (Metric) | 50 mL |
Color | White |
For Use With (Application) | Measuring chemicals |
Quantity | 12 |
Height (Metric) | 9.5 cm |
Length (Metric) | 5.1 cm |
Width (Metric) | 5.1 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction