Learn More
Description
- Plastic weigh scoop with handle
- Made from polypropylene
- Autoclavable
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
| Quantity | 1 |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Capacity (Metric) | 10 mL |
| Color | White |
| Product Type | Scoop |
| For Use With (Application) | Measuring chemicals |
| Width (Metric) | 2.5 cm |
| Material | Polypropylene |
| Length (Metric) | 8.9 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
