Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Boekel Scientific™ Platelet Agitator
GREENER_CHOICESDPSCI_ED

Catalog No. p-6713008
Click to view available options
Holds:
12 Apheresis Platelets
16 Apheresis Platelets
Model:
Large Platelet Agitator
Small Platelet Agitator
No. of Shelves:
6
8

Platelet Agitator for use with Boekel Scientific Platelet Incubator.

  • Easy sliding and removable agitator shelves
  • Rotation Failure alarm if not connected to Boekel Platelet Incubator
  • Non-slide feet to alleviate unit walking on the bench as well as for placement within the Boekel Platelet Incubator

Specifications

Orbit 51 mm
Load Bearing Capacity (Metric) 12 kg
Speed Range 60 rpm
Electrical Requirements 115 V, 60 Hz, 0.75 A Peak, 0.4 A Running, 50 Watts
Voltage 115 VAC
Temperature Range (Metric) 22°C ±2°C
Wattage 50 W
Amperage 0.9 amp
Rotation Orbital
Holds 16 Apheresis Platelets
Product Type Large Benchtop Platelet Agitator
Load Bearing Capacity (English) 25 lb.
Certifications/Compliance CE, CSA, UL
Frequency 60 Hz
Material Cold Rolled Steel
Depth (English) 16.5 in.
Depth (Metric) 41.9 cm
Dimensions (D x W x H) Interior 14.25 in. x 15 in. x 1.25 in. (shelves)
Dimensions (L x W x H) 16.5 in. x 18.5 in. x 17.5 in.
Height (English) 17.5 in.
Height (Metric) 44.4 cm
Length (English) 16.5 in.
Length (Metric) 41.9 cm
Width (English) 18.5 in.
Width (Metric) 46.9 cm
Shipping Weight (English) 45 lb.
Shipping Weight (Metric) 20.4 kg
Controller Type On/Off Switch
Description Large Platelet Agitator
Model Large Platelet Agitator
For Use With (Application) Short term storage of blood platelets for human treatment
For Use With (Equipment) Fits inside 22-046-914 Incubator
Includes Alarm (Rotation Failure)
No. of Shelves 8
Size Large unit
Warranty and Service Offering 2 Years
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.