Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Please Keep About 6 ft. (COVID-19) Polyester Floor Tape
Click to view available options
Displayed Text:
English: PLEASE KEEP ABOUT 6 ft. (2 M) DISTANCE
Spanish: Favor de mantener al menos una distancia de 6 pies (2 m)
Description
- Use in high-traffic areas as a reminder of safe social distancing, or in areas where lines may form to provide visual guidance
- Each pre-cut roll contains 65 (18 in.) sections
Specifications
Specifications
Adhesive Type | Permanent Rubber-based |
Temperature Range (English) | 0°F to 130°F |
Thickness | 0.008 in. |
Displayed Text | English: PLEASE KEEP ABOUT 6 ft. (2 M) DISTANCE |
Finish | Gloss |
Dimensions (L x W) | 100 ft. x 4 in. |
Material | Polyester |
Type | Floor Tape |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction