Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Safety Pleated Polypropylene Bouffant Cap
SDP

Catalog No. p-7240062
Click to view available options
Color:
Green
Orange
Red
White
Yellow
Size:
24 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Comfortable, pleated bouffant caps feature an encapsulated elastic headband to keep hair in place. Available in a variety of sizes and colors.

  • Polypropylene
  • 100% Latex Free
  • Economical Protection
  • Sizes Available: 21, 24, 28 in
  • Flexible, pleated design that stretches over the worker's head
  • Disposable design for fresh, hygienic use every time

Specifications

Product Type Bouffant
Material Polypropylene
Color White
Disposable Single-use
Latex Free Yes
Model 111NWI-10
Sterility Non-sterile
For Use With (Application) Manufacturing, Food Service, Industrial, Medical, Pharmaceutical
Style Pleated
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.