Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Coast PM550 Magnetic Work Light
Click to view available options
Color:
Black
Description
- Powered with Coast's Alkaline Dual Power system which offers the convenience of alkaline batteries (3 x AAA), and the cost efficiency of a Coast Zithion-X™ rechargeable battery pack (Sold separately)
- Coast's patented Pure Beam™ optic system which offers users a large, consistent flood beam for up close work or a tight, high-intensity Bulls-Eye™ Spot Beam for long distances
- Magnetic base allows users to attach the work light to any metal surface
- 180-degree rotating head allows the light beam to be directed wherever it is needed
- Dust-proof and storm proof for work in the toughest conditions
Specifications
Specifications
Weight (English) | 12.5 oz. |
Weight (Metric) | 356 g |
Battery Run Time | 28 Hr. (On Low) |
Beam Distance | 252 ft. (Low), 508 ft. (Medium), 688 ft. (High) |
Certifications/Compliance | ANSI/PLATO FL 1 Standard |
Color | Black |
Includes | 3 x AA Alkaline Batteries |
Lumen | 115 lm (Low), 460 lm (Medium), 840 lm (High) |
Product Type | Magnetic Work Light |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction