Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ PM90 Series Ear Muffs
PM90 Ear Muffs low-profile design are constructed of durable material and feature excellent shape memory.
$19.27
Specifications
ANSI S3.1974 | Yes |
---|---|
Cushion Material | PVC |
Cushion Color | Black |
Headband Material | POM |
For Use With (Application) | Construction, Energy and Utilities, General Manufacturing, Mining, Oil and Gas, Transportation |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19-155-492
|
Pyramex™
PM9010 |
Black, Gray |
Each for $19.27
|
|
|||||
19-155-493
|
Pyramex™
PM9010P |
Black, Pink | N/A | N/A | N/A | ||||
Description
- Durable material with excellent shape memory
- Soft and comfortable
- Easy to adjust, fits different head sizes
- Ear cup and volume ring blocks out noise
- Available in black or pink
Specifications
Yes | |
Black | |
Construction, Energy and Utilities, General Manufacturing, Mining, Oil and Gas, Transportation | |
24 dB | |
Over-the-head |
PVC | |
POM | |
1 Ea. | |
Black | |
Yes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title