Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ PMXCEL™ Safety Eyewear
Sporty, lightweight design eliminates the bulkiness of a goggle
$33.40
Specifications
Certifications/Compliance | ANSI Z87.1 |
---|---|
Includes | Strap |
Weight (Metric) | 32 g |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Catalog Number | Mfr. No. | Lens Tint | dimLensCoating | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | dimLensCoating | Price | Quantity & Availability | ||||
19-155-820
|
Pyramex™
SB7321DT |
Gray |
Each for $33.40
|
|
|||||
19-155-818
|
Pyramex™
SB7310DT |
Clear | N/A | N/A | N/A | ||||
19-155-819
|
Pyramex™
SB7320DT |
Gray | N/A | N/A | N/A | ||||
Description
Specifications
ANSI Z87.1 | |
32 g | |
Polycarbonate |
Strap | |
Polycarbonate |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title