Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Wood Stool with Back - Desk Height with Round Tube Base
Shop All Fisherbrand Products

Click to view available options
:
Desk Height with Round Tube Base & Stationary Glides, Color: Natural
Description
- Adjustable from 20-25 inches from the top of the seat to the floor with casters or 18-23 inches from the top of the seat to the floor with stationary glides
- Features ergonomic adjustments such as seat height
- Manual back height and depth adjustments
- Black, powder-coated, steel base with fixed foot ring
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- 7-ply furniture grade hard wood with natural finish
Specifications
Specifications
Product Type | Stool with Back |
With Armrest | No |
Color | Black |
Diameter (English) | 13.75 in. |
Footrest | No |
Adjustable (Height) | 18 to 23 in. |
Base Material | Powder-coated Steel |
Width (English) Base | 25 in. |
Thickness (English) Seat | 0.75 in. |
Back Style | Standard |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction