Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Poltex Point of Care Tilting Glove Box Holder with Stand

Click to view available options
Capacity:
3 Boxes
4 Boxes
Description
- Stand-mounted, tilting glove box holder keeps vital PPE close in point of care scenarios when wall or counter space is unavailable
- Tilting bracket features a catch lip to prevent dropped/wasted gloves
- Glove box holder and bracket are constructed of clear PETG
- Stand is constructed of 1/2 in. acrylic
Specifications
Specifications
| Product Type | Glove Box Holder |
| Color | Clear |
| Holds | Disposable Glove Boxes |
| Material | PETG |
| Mounting | Stand Mount |
| No. of Compartments | 3 |
| Description | Tiltable |
| Capacity | 3 Boxes |
| Thickness (English) | 0.5 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction