Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Point of Use Filter Inserts

Catalog No. 10451114
Change view
Click to view available options
Type:
Prefilter Insert
Flow Rate:
1000 L/hr. (at D p = 0.2 bar)
750 L/hr. (at D p = 0.2 bar)
Pore Size (Metric):
1 μm
5 μm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Flow Rate Pore Size (Metric)
10-451-114 Prefilter Insert 750 L/hr. (at D p = 0.2 bar) 5 μm
10-451-113 Prefilter Insert 1000 L/hr. (at D p = 0.2 bar) 1 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 10-451-114 Supplier Thermo Scientific™ Supplier No. 06.5201
Only null left
Add to Cart
Add to Cart

Protect installations and systems from undissolved substances in water with these pre-filters, final filters and sterile filters.

Protect installations and systems from undissolved substances in water with these pre-filters, final filters and sterile filters. Thermo Scientific™ Point of Use Filter Inserts include 10- and 20-inch pre-filters, final filters and sterile filters for Point of Use systems.

Pre-filters 1μm, 5μm

  • Protect installations and systems from undissolved substances in water

Final filters

  • Protect systems from undissolved substances in water
  • Usually used for final filtration

Sterile filters

  • For final filtration and delivery of organic-free water
TRUSTED_SUSTAINABILITY

Specifications

Cartridge Size 10 in.
For Use With (Equipment) LabTower EDI, LabTower RO
Type Prefilter Insert
Flow Rate 750 L/hr. (at D p = 0.2 bar)
Pore Size (Metric) 5 μm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.