Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Polar Series Accel 250 LC Recirculating Chillers
GSA_VA

Catalog No. p-4527551
Click to view available options
Pump Type:
Force Pump
Voltage:
115 V
220 V
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Designed based on customer input, these easy-to-use recirculating chillers offer full-range cooling for quick ramp-up and cool-down of your application.

Thermo Scientific™ Polar Series Accel 250 LC Recirculating Chillers offer 250 watts of cooling with a working temperature range of -10° to +80°C. Dynamic, reliable and efficient—these powerful, compact chillers offer full-range cooling capabilities for quick ramp-up and cool-down of your application. Offered with choice of a force or force/suction pump and USB communication—a perfect fit for your laboratory.

Features:

  • Intuitive HMI interface with digital control and readout
  • Small internal reservoir and ample cooling capacities translate into fast temperature ramp times
  • Pump options available for increased pressure and flow for demanding applications
  • System control allows easy operation and fill-and-drain procedure
  • Easily accessible from the front panel so there is no need to reposition the machine to fill or drain
  • Air-cooled refrigeration system allows you to place multiple units right next to each other
  • Extremely quiet operation--less than 58 dBA
  • Optional USB port for serial communication

Ordering Information:

Remote temperature control and communication are available on selected models. Contact 800-258-0830 for more information.

Warranty: 2 years

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 0.74 gal.
Description Force Pump; 115V/60Hz
Capacity (Metric) 2.8 L
Certifications/Compliance UL listed, CE marked/CSA,WEEE, RoHS
Communications Digital
Condenser Type Air-cooled
Cooling Capacity 250 W
Flow Rate 15 L/min.
Pump Type Force Pump
Temperature Range -10°C to +80°C
Heating Capacity 1.2 kW
Includes Low Level Switch
Max. Pressure 4.4 psi
Temperature Stability ±0.1°C
Width (English) 9.1 in.
Width (Metric) 23.2 cm
Height (English) 24.8 in.
Height (Metric) 62 cm
Depth (English) 19.2 in.
Depth (Metric) 48.7 cm
Shipping Weight (English) 66 lb.
Shipping Weight (Metric) 30 kg
Electrical Requirements 115 V 60 Hz
Voltage 115 V
Frequency 60 Hz
Connection Type USB
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.